Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Left-Hand Flute, For Aluminum, Uncoated, 10 mm

  • Mfr # 209305 10

  • Zoro # G314381007


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Corner Chamfer Angle
90 Degrees
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm
Correction Factor Fz
1.25
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Feed Fz For Slot Milling in PMMA
0.04 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209305 10
Zoro #
G314381007
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Min. Cutting Depth
0.01 mm
Shank Dia.
10 mm
Maximum Cutting Depth Ap Max When Side Milling
25 mm
Tolerance Nominal Diameter
h10
Overall Length
75 mm
Length of Cut
25 mm
Neck Dia.
9.8 mm
Milling Diameter
10 mm

Details

Corner Chamfer Angle
90 Degrees
Correction Factor Fz
1.25
Feed Fz For Slot Milling in PMMA
0.04 mm
Shank Tolerance
h6
Helix Angle
23 Degrees
End Mill Material
Carbide
Type
W
End Mill Style
Square
Type of Product
End Mill
Color Ring
yellow
Cutting Direction
horizontal, oblique and vertical
Overall Reach
32 mm
Coolant Through
No
Shank Type
DIN 6535 HA to h5
Number of Flutes
1
Finish
uncoated

Description

Special geometry for machining plastic. Large flutes for unobstructed swarf evacuation. Left-hand flutes, right-hand cutting. Application: Especially for milling plastics, plunging and contour milling. Note: Successor product to No. 209315. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 1 Helix angle: 23 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h5 No. of teeth Z: 1 Flute length Lc: 25 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 9.8 mm Overall length L: 75 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.