Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Left-Hand Flute, For Aluminum, Uncoated, 10 mm

  • Mfr # 209322 10

  • Zoro # G414381952


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Shank Tolerance
h6
Correction Factor Fz
1.25
Color Ring
yellow
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm
Tolerance Nominal Diameter
e8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209322 10
Zoro #
G414381952
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
25 mm
Min. Cutting Depth
0.01 mm
Length of Cut
25 mm
Overall Length
72 mm
Milling Diameter
10 mm
Shank Dia.
10 mm
Neck Dia.
9.8 mm

Details

Shank Tolerance
h6
Correction Factor Fz
1.25
Color Ring
yellow
Corner Chamfer Angle
90 Degrees
Feed Fz For Side Milling in PMMA
0.05 mm
Feed Fz For Slot Milling in PMMA
0.04 mm
Type of Product
End Mill
Number of Flutes
2
Type
W
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Helix Angle
20 Degrees
End Mill Style
Square
Coolant Through
No
Finish
uncoated
Overall Reach
32 mm
Shank Type
DIN 6535 HA with h6

Description

Special geometry for machining aluminium and plastics. Left-hand flutes, right-hand cutting. Application: Extremely sharp cutting edges, especially for machining plastics. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 20 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA with h6 No. of teeth Z: 2 Flute length Lc: 25 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 9.8 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.