Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Left-Hand Flute, For Aluminum, Uncoated, 12 mm

  • Mfr # 209305 12

  • Zoro # G414381037


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Corner Chamfer Angle
90 Degrees
Tolerance Nominal Diameter
h10
Maximum Cutting Depth Ap Max When Side Milling
30 mm
Correction Factor Fz
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209305 12
Zoro #
G414381037
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Tolerance Nominal Diameter
h10
Maximum Cutting Depth Ap Max When Side Milling
30 mm
Min. Cutting Depth
0.01 mm
Milling Diameter
12 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Shank Dia.
12 mm
Length of Cut
30 mm
Neck Dia.
11.8 mm
Overall Length
83 mm

Details

Corner Chamfer Angle
90 Degrees
Correction Factor Fz
1.25
Color Ring
yellow
Type of Product
End Mill
Shank Type
DIN 6535 HA to h5
End Mill Material
Carbide
Number of Flutes
1
Feed Fz For Slot Milling in PMMA
0.05 mm
Shank Tolerance
h6
Coolant Through
No
Type
W
Overall Reach
38 mm
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Square
Finish
uncoated
Helix Angle
23 Degrees

Description

Special geometry for machining plastic. Large flutes for unobstructed swarf evacuation. Left-hand flutes, right-hand cutting. Application: Especially for milling plastics, plunging and contour milling. Note: Successor product to No. 209315. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 1 Helix angle: 23 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h5 No. of teeth Z: 1 Flute length Lc: 30 mm Overhang length L1 incl. recess: 38 mm Recess Dia. D1: 11.8 mm Overall length L: 83 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.