Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Left-Hand Flute, For Aluminum, Uncoated, 12 mm

  • Mfr # 209322 12

  • Zoro # G514381890


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Feed Fz For Side Milling in PMMA
0.07 mm
Feed Fz For Slot Milling in PMMA
0.05 mm
Type of Product
End Mill
Maximum Cutting Depth Ap Max When Side Milling
28 mm
Correction Factor Fz
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209322 12
Zoro #
G514381890
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
28 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Tolerance Nominal Diameter
e8
Milling Diameter
12 mm
Overall Length
83 mm
Length of Cut
28 mm
Neck Dia.
11.8 mm
Shank Dia.
12 mm

Details

Feed Fz For Side Milling in PMMA
0.07 mm
Feed Fz For Slot Milling in PMMA
0.05 mm
Type of Product
End Mill
Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees
Color Ring
yellow
Shank Tolerance
h6
Helix Angle
20 Degrees
End Mill Material
Carbide
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
3
Shank Type
DIN 6535 HA with h6
End Mill Style
Square
Overall Reach
38 mm
Finish
uncoated
Type
W

Description

Special geometry for machining aluminium and plastics. Left-hand flutes, right-hand cutting. Application: Extremely sharp cutting edges, especially for machining plastics. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 20 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA with h6 No. of teeth Z: 3 Flute length Lc: 28 mm Overhang length L1 incl. recess: 38 mm Recess Dia. D1: 11.8 mm Overall length L: 83 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.