Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Left-Hand Flute, For Aluminum, Uncoated, 1.5 mm

  • Mfr # 209305 1,5

  • Zoro # G914380974


product price: $33.55
/ea

Key Features

Type of Product
End Mill
Feed Fz For Slot Milling in PMMA
0.004 mm
Tolerance Nominal Diameter
h10
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.5 mm
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209305 1,5
Zoro #
G914380974
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
h10
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.5 mm
Milling Diameter
1.5 mm
Overall Length
50 mm
Length of Cut
6 mm
Shank Dia.
3 mm
Neck Dia.
1.3 mm
Maximum Cutting Depth Ap Max When Side Milling
6 mm
Min. Cutting Depth
0.01 mm
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D

Details

Type of Product
End Mill
Feed Fz For Slot Milling in PMMA
0.004 mm
End Mill Material
Carbide
Coolant Through
No
Shank Type
DIN 6535 HA to h5
Helix Angle
23 Degrees
Overall Reach
10 mm
End Mill Style
Square
Type
W
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
1
Finish
uncoated
Color Ring
yellow
Corner Chamfer Angle
90 Degrees
Shank Tolerance
h6
Correction Factor Fz
1.25

Description

Special geometry for machining plastic. Large flutes for unobstructed swarf evacuation. Left-hand flutes, right-hand cutting. Application: Especially for milling plastics, plunging and contour milling. Note: Successor product to No. 209315. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 1 Helix angle: 23 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h5 No. of teeth Z: 1 Flute length Lc: 6 mm Overhang length L1 incl. recess: 10 mm Recess Dia. D1: 1.3 mm Overall length L: 50 mm Shank Dia. Ds: 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.