Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Left-Hand Flute, For Aluminum, Uncoated, 20 mm

  • Mfr # 209322 20

  • Zoro # G614381691


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Feed Fz For Side Milling in PMMA
0.12 mm
Correction Factor Fz
1.25
Maximum Cutting Depth Ap Max When Slot Milling From Solid
20 mm
Corner Chamfer Angle
90 Degrees
Tolerance Nominal Diameter
e8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209322 20
Zoro #
G614381691
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
20 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
41 mm
Min. Cutting Depth
0.01 mm
Milling Diameter
20 mm
Shank Dia.
20 mm
Neck Dia.
19.8 mm
Overall Length
104 mm
Length of Cut
41 mm

Details

Feed Fz For Side Milling in PMMA
0.12 mm
Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Color Ring
yellow
Feed Fz For Slot Milling in PMMA
0.085 mm
Shank Tolerance
h6
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA with h6
Overall Reach
54 mm
Coolant Through
No
End Mill Material
Carbide
Type
W
End Mill Style
Square
Finish
uncoated
Number of Flutes
3
Helix Angle
20 Degrees

Description

Special geometry for machining aluminium and plastics. Left-hand flutes, right-hand cutting. Application: Extremely sharp cutting edges, especially for machining plastics. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 20 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA with h6 No. of teeth Z: 3 Flute length Lc: 41 mm Overhang length L1 incl. recess: 54 mm Recess Dia. D1: 19.8 mm Overall length L: 104 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.