Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Left-Hand Flute, For Aluminum, Uncoated, 3 mm

  • Mfr # 209305 3

  • Zoro # G414381051


product price: $36.55
/ea

Key Features

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
12 mm
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Color Ring
yellow
Feed Fz For Slot Milling in PMMA
0.008 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209305 3
Zoro #
G414381051
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
12 mm
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Maximum Cutting Depth Ap Max When Slot Milling From Solid
3 mm
Tolerance Nominal Diameter
h10
Shank Dia.
3 mm
Milling Diameter
3 mm
Overall Length
50 mm
Length of Cut
12 mm
Neck Dia.
2.8 mm

Details

Color Ring
yellow
Feed Fz For Slot Milling in PMMA
0.008 mm
Shank Tolerance
h6
Correction Factor Fz
1.25
Type of Product
End Mill
Corner Chamfer Angle
90 Degrees
Finish
uncoated
Type
W
End Mill Material
Carbide
End Mill Style
Square
Shank Type
DIN 6535 HA to h5
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Overall Reach
17 mm
Number of Flutes
1
Helix Angle
23 Degrees

Description

Special geometry for machining plastic. Large flutes for unobstructed swarf evacuation. Left-hand flutes, right-hand cutting. Application: Especially for milling plastics, plunging and contour milling. Note: Successor product to No. 209315. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 1 Helix angle: 23 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h5 No. of teeth Z: 1 Flute length Lc: 12 mm Overhang length L1 incl. recess: 17 mm Recess Dia. D1: 2.8 mm Overall length L: 50 mm Shank Dia. Ds: 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.