Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Left-Hand Flute, For Aluminum, Uncoated, 4 mm

  • Mfr # 209305 4

  • Zoro # G314380963


product price: $41.15
/ea

Key Features

Tolerance Nominal Diameter
h10
Corner Chamfer Angle
90 Degrees
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
4 mm
Type of Product
End Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209305 4
Zoro #
G314380963
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
h10
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
4 mm
Maximum Cutting Depth Ap Max When Side Milling
15 mm
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Neck Dia.
3.8 mm
Milling Diameter
4 mm
Overall Length
60 mm
Length of Cut
15 mm
Shank Dia.
4 mm

Details

Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Color Ring
yellow
Shank Tolerance
h6
Correction Factor Fz
1.25
Feed Fz For Slot Milling in PMMA
0.015 mm
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Square
Shank Type
DIN 6535 HA to h5
Finish
uncoated
Coolant Through
No
Overall Reach
20 mm
End Mill Material
Carbide
Type
W
Helix Angle
23 Degrees
Number of Flutes
1

Description

Special geometry for machining plastic. Large flutes for unobstructed swarf evacuation. Left-hand flutes, right-hand cutting. Application: Especially for milling plastics, plunging and contour milling. Note: Successor product to No. 209315. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 1 Helix angle: 23 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h5 No. of teeth Z: 1 Flute length Lc: 15 mm Overhang length L1 incl. recess: 20 mm Recess Dia. D1: 3.8 mm Overall length L: 60 mm Shank Dia. Ds: 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.