Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Left-Hand Flute, For Aluminum, Uncoated, 5 mm

  • Mfr # 209322 5

  • Zoro # G814381699


product price: $66.89
/ea

Key Features

Shank Tolerance
h6
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
15 mm
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209322 5
Zoro #
G814381699
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
15 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5 mm
Tolerance Nominal Diameter
e8
Overall Length
54 mm
Neck Dia.
4.8 mm
Milling Diameter
5 mm
Length of Cut
15 mm
Shank Dia.
5 mm

Details

Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Feed Fz For Slot Milling in PMMA
0.015 mm
Feed Fz For Side Milling in PMMA
0.02 mm
Correction Factor Fz
1.25
Color Ring
yellow
Number of Flutes
2
Shank Type
DIN 6535 HA with h6
Type
W
Coolant Through
No
End Mill Style
Square
Helix Angle
20 Degrees
Cutting Direction
horizontal, oblique and vertical
Finish
uncoated
End Mill Material
Carbide
Overall Reach
18 mm

Description

Special geometry for machining aluminium and plastics. Left-hand flutes, right-hand cutting. Application: Extremely sharp cutting edges, especially for machining plastics. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 20 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA with h6 No. of teeth Z: 2 Flute length Lc: 15 mm Overhang length L1 incl. recess: 18 mm Recess Dia. D1: 4.8 mm Overall length L: 54 mm Shank Dia. Ds: 5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.