Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Left-Hand Flute, For Aluminum, Uncoated, 6 mm

  • Mfr # 209305 6

  • Zoro # G014381529


product price: $51.19
/ea

Key Features

Tolerance Nominal Diameter
h10
Min. Cutting Depth
0.01 mm
Corner Chamfer Angle
90 Degrees
Color Ring
yellow
Type of Product
End Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209305 6
Zoro #
G014381529
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
h10
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Maximum Cutting Depth Ap Max When Side Milling
20 mm
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Shank Dia.
6 mm
Neck Dia.
5.8 mm
Milling Diameter
6 mm
Length of Cut
20 mm
Overall Length
65 mm

Details

Corner Chamfer Angle
90 Degrees
Color Ring
yellow
Type of Product
End Mill
Shank Tolerance
h6
Feed Fz For Slot Milling in PMMA
0.025 mm
Finish
uncoated
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
1
Correction Factor Fz
1.25
Shank Type
DIN 6535 HA to h5
Helix Angle
23 Degrees
Type
W
End Mill Style
Square
Overall Reach
25 mm
End Mill Material
Carbide
Coolant Through
No

Description

Special geometry for machining plastic. Large flutes for unobstructed swarf evacuation. Left-hand flutes, right-hand cutting. Application: Especially for milling plastics, plunging and contour milling. Note: Successor product to No. 209315. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 1 Helix angle: 23 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h5 No. of teeth Z: 1 Flute length Lc: 20 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 5.8 mm Overall length L: 65 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.