Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Left-Hand Flute, For Aluminum, Uncoated, 8 mm

  • Mfr # 209305 8

  • Zoro # G214381503


product price: $73.59
/ea

Key Features

Correction Factor Fz
1.25
Tolerance Nominal Diameter
h10
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209305 8
Zoro #
G214381503
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
h10
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Shank Dia.
8 mm
Length of Cut
22 mm
Min. Cutting Depth
0.01 mm
Milling Diameter
8 mm
Overall Length
70 mm
Neck Dia.
7.8 mm

Details

Correction Factor Fz
1.25
Type of Product
End Mill
Color Ring
yellow
Feed Fz For Slot Milling in PMMA
0.03 mm
Coolant Through
No
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Number of Flutes
1
End Mill Style
Square
Shank Type
DIN 6535 HA to h5
Finish
uncoated
End Mill Material
Carbide
Overall Reach
27 mm
Helix Angle
23 Degrees
Cutting Direction
horizontal, oblique and vertical
Type
W

Description

Special geometry for machining plastic. Large flutes for unobstructed swarf evacuation. Left-hand flutes, right-hand cutting. Application: Especially for milling plastics, plunging and contour milling. Note: Successor product to No. 209315. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 1 Helix angle: 23 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h5 No. of teeth Z: 1 Flute length Lc: 22 mm Overhang length L1 incl. recess: 27 mm Recess Dia. D1: 7.8 mm Overall length L: 70 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.