Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Semi-Roughing, DLC Coated, 12 mm

  • Mfr # 205081 12

  • Zoro # G114383539


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
horizontal, oblique and vertical
Finish
DLC
Milling Diameter
12 mm
End Mill Material
solid carbide
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205081 12
Zoro #
G114383539
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
12 mm
Shank Dia.
12 mm
Overall Length
83 mm
Length of Cut
28 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
28 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm

Details

Cutting Direction
horizontal, oblique and vertical
Finish
DLC
End Mill Material
solid carbide
Coolant Through
No
End Mill Cutting Type
MTC
Helix Angle
45 Degrees
Number of Flutes
2
Shank Type
DIN 6535 HA to h6
End Mill Style
Square
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.05 mm
Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees
Standard
DIN 6527
Shank Tolerance
h6
Color Ring
yellow
Type of Product
End Mill
Milling profile
WF

Description

With the latest generation of DLC coating sp2. Stable and sharp cutting edges. Dimensions similar to DIN 6527. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 28 mm Overall length L: 83 mm Shank Dia. Ds: 12 mm Feed fz for slot milling in short-chipping aluminium: 0.05 mm Feed fz for side milling in short-chipping aluminium: 0.07 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.