Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Semi-Roughing, DLC Coated, 6 mm

  • Mfr # 205081 6

  • Zoro # G414383505


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Milling Diameter
6 mm
Coolant Through
No
Shank Type
DIN 6535 HA to h6
Helix Angle
45 Degrees
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205081 6
Zoro #
G414383505
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
6 mm
Length of Cut
16 mm
Overall Length
57 mm
Shank Dia.
6 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm

Details

Coolant Through
No
Shank Type
DIN 6535 HA to h6
Helix Angle
45 Degrees
End Mill Style
Square
Number of Flutes
2
Finish
DLC
End Mill Material
solid carbide
End Mill Cutting Type
MTC
Cutting Direction
horizontal, oblique and vertical
Milling profile
WF
Standard
DIN 6527
Type of Product
End Mill
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.025 mm
Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees
Color Ring
yellow
Shank Tolerance
h6

Description

With the latest generation of DLC coating sp2. Stable and sharp cutting edges. Dimensions similar to DIN 6527. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 16 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm Feed fz for slot milling in short-chipping aluminium: 0.025 mm Feed fz for side milling in short-chipping aluminium: 0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.