
Solid Carbide End Mill, Semi-Roughing, DLC Coated, 8 mm
Mfr # 205081 8
Zoro # G814383556
product price: $89.19
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205081 8
Zoro #
G814383556
UPC #
-
Country of Origin
Germany
Description
With the latest generation of DLC coating sp2. Stable and sharp cutting edges. Dimensions similar to DIN 6527. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 22 mm Overall length L: 64 mm Shank Dia. Ds: 8 mm Feed fz for slot milling in short-chipping aluminium: 0.03 mm Feed fz for side milling in short-chipping aluminium: 0.04 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.