
Solid Carbide End Mill, SiTiN, 12 mm
Mfr # 202392 12
Zoro # G314381618
product price: $162.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202392 12
Zoro #
G314381618
UPC #
-
Country of Origin
Germany
Description
Special flute profile. Strengthened core. MTC rough milling up to 1.5xD in solid material. Eccentric relief ground. Lengths similar to DIN 6527 long. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. f8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 3 Flute length Lc: 26 mm Overhang length L1 incl. recess: 36 mm Recess Dia. D1: 11.7 mm Overall length L: 83 mm Shank Dia. Ds: 12 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.