Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, SiTiN, 16 mm

  • Mfr # 202392 16

  • Zoro # G414381655


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Feed Fz For Side Milling in Steel < 900 N/mm2
0.096 mm
Standard
DIN 6527
Milling Diameter
16 mm
Shank Dia.
16 mm
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202392 16
Zoro #
G414381655
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
16 mm
Shank Dia.
16 mm
Length of Cut
32 mm
Overall Length
92 mm
Neck Dia.
15.5 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
16 mm
Maximum Cutting Depth Ap Max When Side Milling
32 mm
Corner Chamfer Width at 45°
0.2 mm
Min. Cutting Depth
0.2 mm

Details

Feed Fz For Side Milling in Steel < 900 N/mm2
0.096 mm
Standard
DIN 6527
End Mill Material
Carbide
Overall Reach
42 mm
Type
N
Shank Type
DIN 6535 HB to h6
Finish
SiTiN
Number of Flutes
3
Helix Angle
45 Degrees
Cutting Direction
horizontal, oblique and vertical
End Mill Cutting Type
MTC
End Mill Style
Chamfer
Color Ring
green
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm
Type of Product
End Mill
Shank Tolerance
h6
Correction Factor Fz
2
Corner Chamfer Angle
45 Degrees
Coolant Through
No
Feed Fz For Side Milling in Steel < 900 N/mm2
0.096 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm

Description

Special flute profile. Strengthened core. MTC rough milling up to 1.5xD in solid material. Eccentric relief ground. Lengths similar to DIN 6527 long. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. f8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 3 Flute length Lc: 32 mm Overhang length L1 incl. recess: 42 mm Recess Dia. D1: 15.5 mm Overall length L: 92 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.