Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, SiTiN, 2 mm

  • Mfr # 202392 2

  • Zoro # G014381666


product price: $54.39
/ea

Key Features

Finish
SiTiN
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.02 mm
End Mill Style
Chamfer
Cutting Direction
horizontal, oblique and vertical
Color Ring
green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202392 2
Zoro #
G014381666
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
1.92 mm
Milling Diameter
2 mm
Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
5 mm
Maximum Cutting Depth Ap Max When Side Milling
5 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2 mm
Corner Chamfer Width at 45°
0.05 mm
Min. Cutting Depth
0.04 mm

Details

Finish
SiTiN
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.02 mm
End Mill Style
Chamfer
Cutting Direction
horizontal, oblique and vertical
Color Ring
green
Overall Reach
10 mm
Coolant Through
No
Helix Angle
45 Degrees
Type
N
Shank Tolerance
h6
Number of Flutes
3
End Mill Cutting Type
MTC
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
2
End Mill Material
Carbide
Feed Fz For Side Milling in Steel < 900 N/mm2
0.024 mm
Type of Product
End Mill
Standard
DIN 6527
Shank Type
DIN 6535 HB to h6

Description

Special flute profile. Strengthened core. MTC rough milling up to 1.5xD in solid material. Eccentric relief ground. Lengths similar to DIN 6527 long. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. f8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 3 Flute length Lc: 5 mm Overhang length L1 incl. recess: 10 mm Recess Dia. D1: 1.92 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.