Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, SiTiN, 20 mm

  • Mfr # 202392 20

  • Zoro # G214381664


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
20 mm
Finish
SiTiN
Overall Length
104 mm
End Mill Style
Chamfer
Neck Dia.
19.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202392 20
Zoro #
G214381664
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
20 mm
Overall Length
104 mm
Neck Dia.
19.5 mm
Length of Cut
38 mm
Shank Dia.
20 mm
Tolerance Nominal Diameter
f8
Corner Chamfer Width at 45°
0.2 mm
Min. Cutting Depth
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
38 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
20 mm

Details

Finish
SiTiN
End Mill Style
Chamfer
End Mill Material
Carbide
End Mill Cutting Type
MTC
Coolant Through
No
Type
N
Cutting Direction
horizontal, oblique and vertical
Overall Reach
52 mm
Helix Angle
45 Degrees
Shank Type
DIN 6535 HB to h6
Number of Flutes
3
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
2
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.12 mm
Shank Tolerance
h6
Color Ring
green
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.1 mm
Standard
DIN 6527

Description

Special flute profile. Strengthened core. MTC rough milling up to 1.5xD in solid material. Eccentric relief ground. Lengths similar to DIN 6527 long. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. f8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 3 Flute length Lc: 38 mm Overhang length L1 incl. recess: 52 mm Recess Dia. D1: 19.5 mm Overall length L: 104 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.