Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, SiTiN, 20 mm

  • Mfr # 202394 20

  • Zoro # G314382318


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Corner Chamfer Width at 45°
0.2 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
20 mm
Min. Cutting Depth
0.15 mm
Neck Dia.
19.5 mm
Overall Reach
74 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202394 20
Zoro #
G314382318
UPC #
-
Country of Origin
Germany

Dimensions

Corner Chamfer Width at 45°
0.2 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
20 mm
Min. Cutting Depth
0.15 mm
Neck Dia.
19.5 mm
Length of Cut
60 mm
Overall Length
126 mm
Milling Diameter
20 mm
Shank Dia.
20 mm
Maximum Cutting Depth Ap Max When Side Milling
60 mm
Tolerance Nominal Diameter
f8

Details

Overall Reach
74 mm
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
End Mill Cutting Type
MTC
Helix Angle
45 Degrees
Type
N
Number of Flutes
3
End Mill Material
Carbide
End Mill Style
Chamfer
Finish
SiTiN
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.1 mm
Color Ring
green
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Shank Tolerance
h6
Correction Factor Fz
2
Feed Fz For Side Milling in Steel < 900 N/mm2
0.12 mm

Description

Special flute profile. Strengthened core. MTC rough milling up to 1.5xD in solid material. Eccentric relief ground. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. f8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 3 Flute length Lc: 60 mm Overhang length L1 incl. recess: 74 mm Recess Dia. D1: 19.5 mm Overall length L: 126 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.