Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, SiTiN, 20 mm

  • Mfr # 202399 20

  • Zoro # G814382009


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Shank Type
DIN 6535 HB to h6
Neck Dia.
19.5 mm
Type
N
Shank Dia.
20 mm
Finish
AlCrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202399 20
Zoro #
G814382009
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
19.5 mm
Shank Dia.
20 mm
Milling Diameter
20 mm
Length of Cut
60 mm
Overall Length
126 mm
Corner Chamfer Width at 45°
0.2 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
60 mm
Min. Cutting Depth
0.3 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
20 mm

Details

Shank Type
DIN 6535 HB to h6
Type
N
Finish
AlCrN
Helix Angle
45 Degrees
Cutting Direction
horizontal, oblique and vertical
End Mill Cutting Type
MTC
Coolant Through
No
End Mill Material
Carbide
Overall Reach
74 mm
Number of Flutes
3
End Mill Style
Chamfer
Shank Tolerance
h6
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.1 mm
Color Ring
green
Type of Product
End Mill
Correction Factor Fz
2
Feed Fz For Side Milling in Steel < 900 N/mm2
0.12 mm
Corner Chamfer Angle
45 Degrees
Feed Fz For Side Milling in Steel < 900 N/mm2
0.12 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.1 mm

Description

Special flute profile. Strengthened core. MTC rough milling up to 1.5xD in solid material. Eccentric relief ground. Improved coating for a further reduction in cutting force combined with increased tool life. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. f8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 3 Flute length Lc: 60 mm Overhang length L1 incl. recess: 74 mm Recess Dia. D1: 19.5 mm Overall length L: 126 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.