Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, SiTiN, 5 mm

  • Mfr # 202399 5

  • Zoro # G314382035


product price: $61.29
/ea

Key Features

Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.048 mm
Shank Tolerance
h6
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5 mm
Corner Chamfer Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202399 5
Zoro #
G314382035
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
5 mm
Maximum Cutting Depth Ap Max When Side Milling
17 mm
Min. Cutting Depth
0.2 mm
Corner Chamfer Width at 45°
0.1 mm
Tolerance Nominal Diameter
f8
Length of Cut
17 mm
Neck Dia.
4.9 mm
Overall Length
62 mm
Shank Dia.
6 mm
Milling Diameter
5 mm

Details

Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.048 mm
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Color Ring
green
Type of Product
End Mill
Correction Factor Fz
2
End Mill Style
Chamfer
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
3
End Mill Material
Carbide
Type
N
Coolant Through
No
Finish
AlCrN
End Mill Cutting Type
MTC
Helix Angle
45 Degrees
Overall Reach
24 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.048 mm

Description

Special flute profile. Strengthened core. MTC rough milling up to 1.5xD in solid material. Eccentric relief ground. Improved coating for a further reduction in cutting force combined with increased tool life. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. f8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 3 Flute length Lc: 17 mm Overhang length L1 incl. recess: 24 mm Recess Dia. D1: 4.9 mm Overall length L: 62 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.