Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, SiTiN, 5.5 mm

  • Mfr # 202396 5,5

  • Zoro # G814382115


product price: $57.15
/ea

Key Features

Shank Dia.
6 mm
Length of Cut
13 mm
Milling Diameter
5.5 mm
Helix Angle
45 Degrees
Cutting Direction
horizontal, oblique and vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202396 5,5
Zoro #
G814382115
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6 mm
Length of Cut
13 mm
Milling Diameter
5.5 mm
Neck Dia.
5.4 mm
Overall Length
57 mm
Corner Chamfer Width at 45°
0.1 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.1 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5.5 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm

Details

Helix Angle
45 Degrees
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Finish
AlCrN
Type
N
Number of Flutes
3
End Mill Material
Carbide
Overall Reach
19 mm
End Mill Style
Chamfer
Shank Type
DIN 6535 HB to h6
End Mill Cutting Type
MTC
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.048 mm
Correction Factor Fz
2
Type of Product
End Mill
Color Ring
green
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Standard
DIN 6527
Feed Fz For Side Milling in Steel < 900 N/mm2
0.048 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm

Description

Special flute profile. Strengthened core. MTC rough milling up to 1.5xD in solid material. Eccentric relief ground. Lengths similar to DIN 6527 long. Improved coating for a further reduction in cutting force combined with increased tool life. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. f8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 3 Flute length Lc: 13 mm Overhang length L1 incl. recess: 19 mm Recess Dia. D1: 5.4 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.