Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, SiTiN, 6 mm

  • Mfr # 202394 6

  • Zoro # G414382355


product price: $72.29
/ea

Key Features

Corner Chamfer Width at 45°
0.2 mm
Shank Tolerance
h6
Correction Factor Fz
2
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202394 6
Zoro #
G414382355
UPC #
-
Country of Origin
Germany

Dimensions

Corner Chamfer Width at 45°
0.2 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
18 mm
Min. Cutting Depth
0.2 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Shank Dia.
6 mm
Length of Cut
18 mm
Neck Dia.
5.9 mm
Milling Diameter
6 mm
Overall Length
62 mm

Details

Shank Tolerance
h6
Correction Factor Fz
2
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.048 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Color Ring
green
Shank Type
DIN 6535 HB to h6
Type
N
End Mill Cutting Type
MTC
Finish
SiTiN
Overall Reach
24 mm
Helix Angle
45 Degrees
End Mill Style
Chamfer
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Coolant Through
No
Number of Flutes
3

Description

Special flute profile. Strengthened core. MTC rough milling up to 1.5xD in solid material. Eccentric relief ground. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. f8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 3 Flute length Lc: 18 mm Overhang length L1 incl. recess: 24 mm Recess Dia. D1: 5.9 mm Overall length L: 62 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.