Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, SiTiN, 6.5 mm

  • Mfr # 202392 6,5

  • Zoro # G314381588


product price: $68.89
/ea

Key Features

End Mill Material
Carbide
Coolant Through
No
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202392 6,5
Zoro #
G314381588
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
6.3 mm
Corner Chamfer Width at 45°
0.2 mm
Length of Cut
19 mm
Maximum Cutting Depth Ap Max When Side Milling
19 mm
Tolerance Nominal Diameter
f8
Overall Length
63 mm
Min. Cutting Depth
0.18 mm
Shank Dia.
8 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6.5 mm
Milling Diameter
6.5 mm

Details

End Mill Material
Carbide
Coolant Through
No
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Type of Product
End Mill
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HB to h6
Color Ring
green
Overall Reach
25 mm
Correction Factor Fz
2
Feed Fz For Side Milling in Steel < 900 N/mm2
0.048 mm
Standard
DIN 6527
Helix Angle
45 Degrees
Number of Flutes
3
Type
N
Finish
SiTiN
End Mill Style
Chamfer
End Mill Cutting Type
MTC

Description

Special flute profile. Strengthened core. MTC rough milling up to 1.5xD in solid material. Eccentric relief ground. Lengths similar to DIN 6527 long. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. f8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 3 Flute length Lc: 19 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 6.3 mm Overall length L: 63 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.