Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, SiTiN, 6.5 mm

  • Mfr # 202396 6,5

  • Zoro # G314382059


product price: $65.59
/ea

Key Features

Overall Length
63 mm
Helix Angle
45 Degrees
Length of Cut
19 mm
Finish
AlCrN
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202396 6,5
Zoro #
G314382059
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
63 mm
Length of Cut
19 mm
Shank Dia.
8 mm
Neck Dia.
6.3 mm
Milling Diameter
6.5 mm
Min. Cutting Depth
0.1 mm
Tolerance Nominal Diameter
f8
Corner Chamfer Width at 45°
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
19 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6.5 mm

Details

Helix Angle
45 Degrees
Finish
AlCrN
Coolant Through
No
Type
N
Overall Reach
25 mm
End Mill Material
Carbide
Number of Flutes
3
End Mill Style
Chamfer
Shank Type
DIN 6535 HB to h6
End Mill Cutting Type
MTC
Cutting Direction
horizontal, oblique and vertical
Standard
DIN 6527
Shank Tolerance
h6
Color Ring
green
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.048 mm
Correction Factor Fz
2
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Corner Chamfer Angle
45 Degrees
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.048 mm

Description

Special flute profile. Strengthened core. MTC rough milling up to 1.5xD in solid material. Eccentric relief ground. Lengths similar to DIN 6527 long. Improved coating for a further reduction in cutting force combined with increased tool life. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. f8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 3 Flute length Lc: 19 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 6.3 mm Overall length L: 63 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.