Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, SiTiN, 8 mm

  • Mfr # 202399 8

  • Zoro # G014382021


product price: $77.69
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
Coolant Through
No
Shank Type
DIN 6535 HB to h6
Finish
AlCrN
Type
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202399 8
Zoro #
G014382021
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
68 mm
Milling Diameter
8 mm
Neck Dia.
7.8 mm
Shank Dia.
8 mm
Length of Cut
24 mm
Min. Cutting Depth
0.2 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
24 mm
Corner Chamfer Width at 45°
0.2 mm

Details

End Mill Material
Carbide
Coolant Through
No
Shank Type
DIN 6535 HB to h6
Finish
AlCrN
Type
N
End Mill Style
Chamfer
Cutting Direction
horizontal, oblique and vertical
Helix Angle
45 Degrees
Number of Flutes
3
Overall Reach
30 mm
End Mill Cutting Type
MTC
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Feed Fz For Side Milling in Steel < 900 N/mm2
0.048 mm
Type of Product
End Mill
Color Ring
green
Correction Factor Fz
2

Description

Special flute profile. Strengthened core. MTC rough milling up to 1.5xD in solid material. Eccentric relief ground. Improved coating for a further reduction in cutting force combined with increased tool life. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. f8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 3 Flute length Lc: 24 mm Overhang length L1 incl. recess: 30 mm Recess Dia. D1: 7.8 mm Overall length L: 68 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.