Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, SiTiN, 8.5 mm

  • Mfr # 202392 8,5

  • Zoro # G814382436


product price: $112.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
Coolant Through
No
Neck Dia.
8.2 mm
Type
N
End Mill Cutting Type
MTC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202392 8,5
Zoro #
G814382436
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
8.2 mm
Milling Diameter
8.5 mm
Length of Cut
22 mm
Overall Length
72 mm
Min. Cutting Depth
0.1 mm
Shank Dia.
10 mm
Corner Chamfer Width at 45°
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8.5 mm

Details

End Mill Material
Carbide
Coolant Through
No
Type
N
End Mill Cutting Type
MTC
Helix Angle
45 Degrees
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Chamfer
Number of Flutes
3
Finish
SiTiN
Shank Tolerance
h6
Standard
DIN 6527
Shank Type
DIN 6535 HB to h6
Overall Reach
30 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.06 mm
Color Ring
green
Feed Fz For Side Milling in Steel < 900 N/mm2
0.072 mm
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Correction Factor Fz
2

Description

Special flute profile. Strengthened core. MTC rough milling up to 1.5xD in solid material. Eccentric relief ground. Lengths similar to DIN 6527 long. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. f8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 3 Flute length Lc: 22 mm Overhang length L1 incl. recess: 30 mm Recess Dia. D1: 8.2 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.