Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 10 mm

  • Mfr # 202280 10

  • Zoro # G114384857


product price: $66.69
/ea

Key Features

Shank Type
DIN 6535 HA to h6
Number of Flutes
3
End Mill Style
Chamfer
End Mill Material
Carbide
Helix Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202280 10
Zoro #
G114384857
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
10 mm
Neck Dia.
9.8 mm
Overall Length
72 mm
Corner Chamfer Width at 45°
0.1 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.1 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm
Shank Dia.
10 mm
Length of Cut
22 mm

Details

Shank Type
DIN 6535 HA to h6
Number of Flutes
3
End Mill Style
Chamfer
End Mill Material
Carbide
Helix Angle
45 Degrees
Cutting Direction
horizontal, oblique and vertical
Type
N
Finish
TiAlN
Coolant Through
No
Color Ring
without
Corner Chamfer Angle
45 Degrees
Standard
DIN 6527
Shank Tolerance
h6
Correction Factor Fz
1.5
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm
Correction Factor for Vc
1.5
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.05 mm
Type of Product
End Mill
Overall Reach
32 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.05 mm

Description

Eccentric relief ground. Dimensions similar to DIN 6527 long series. Tolerance: Size nominal Dia. DC = e8. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 22 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 9.8 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.