Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 10 mm

  • Mfr # 202815 10

  • Zoro # G014384810


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color Ring
without
Cutting Width Ae for Milling Operation
0.3×D for side milling
Maximum Cutting Depth Ap Max When Side Milling
40 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202815 10
Zoro #
G014384810
UPC #
-
Country of Origin
Austria

Dimensions

Cutting Width Ae for Milling Operation
0.3×D for side milling
Maximum Cutting Depth Ap Max When Side Milling
40 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.6 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5 mm
Corner Chamfer Width at 45°
0.08 mm
Length of Cut
40 mm
Overall Length
100 mm
Milling Diameter
10 mm
Shank Dia.
10 mm

Details

Color Ring
without
Correction Factor Fz
1.25
Shank Tolerance
h6
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm
Shank Form
HB
Corner Chamfer Angle
45 Degrees
Shank Type
DIN 6535 HB to h6
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Helix Angle
35 Degrees
Type
N
End Mill Style
Chamfer
Number of Flutes
4
End Mill Material
Carbide
Finish
TiAlN

Description

Double relief ground side clearance angle. With high-performance coating for general-purpose use. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 35 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 40 mm Overall length L: 100 mm Shank Dia. Ds: 10 mm Shank form: HB Corner chamfer width at 45 Deg: 0.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.