Zoro Homepage

Solid Carbide End Mill, TiAlN Coated, 10 mm

  • Mfr # 203540 10

  • Zoro # G114382884


product price: $191.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203540 10
Zoro #
G114382884
UPC #
-
Country of Origin
Germany

Description

High stability and extremely smooth cutting action due to at least 6 teeth. Eccentric relief ground. Extremely high taper accuracy with tolerances in the um range, for precise 90 Deg angles and plane-parallel surfaces in profile milling. For the most demanding angular accuracy. Cutter corner chamfer undefined due to eccentric relief grinding. With maximum 0.014 mm tapering. Application: For peripheral milling as a finishing operation. Tolerance nominal Dia. f8 No. of teeth Z: 6 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 6 Flute length Lc: 55 mm Overall length L: 100 mm Shank Dia. Ds: 10 mm Feed fz for side milling in steel < 900 N/mm2: 0.06 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.