Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 12 mm

  • Mfr # 202825 12

  • Zoro # G114384499


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color Ring
without
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Min. Cutting Depth
0.13 mm
Maximum Cutting Depth Ap Max When Side Milling
60 mm
Tolerance Nominal Diameter
e8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202825 12
Zoro #
G114384499
UPC #
-
Country of Origin
Austria

Dimensions

Min. Cutting Depth
0.13 mm
Maximum Cutting Depth Ap Max When Side Milling
60 mm
Tolerance Nominal Diameter
e8
Corner Chamfer Width at 45°
0.13 mm
Cutting Width Ae for Milling Operation
0.1×D for side milling
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Length of Cut
60 mm
Shank Dia.
12 mm
Milling Diameter
12 mm
Overall Length
150 mm

Details

Color Ring
without
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Shank Form
HB
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Type of Product
End Mill
Correction Factor Fz
1.25
Coolant Through
No
Helix Angle
35 Degrees
Finish
TiAlN
End Mill Material
Carbide
Shank Type
DIN 6535 HB to h6
Number of Flutes
4
End Mill Style
Chamfer
Cutting Direction
horizontal, oblique and vertical
Type
N

Description

Double relief ground side clearance angle. With high-performance coating for general-purpose use. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 35 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 60 mm Overall length L: 150 mm Shank Dia. Ds: 12 mm Shank form: HB Corner chamfer width at 45 Deg: 0.13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.