Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 12 mm

  • Mfr # 203024 12

  • Zoro # G714382390


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Corner Chamfer Width at 45°
0.5 mm
Maximum Cutting Depth Ap Max When Side Milling
76 mm
Type of Product
End Mill
Shank Tolerance
h6
Correction Factor Fz
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203024 12
Zoro #
G714382390
UPC #
-
Country of Origin
Germany

Dimensions

Corner Chamfer Width at 45°
0.5 mm
Maximum Cutting Depth Ap Max When Side Milling
76 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Min. Cutting Depth
0.2 mm
Overall Length
125 mm
Cutting Width Ae for Milling Operation
0.1×D for side milling
Length of Cut
76 mm
Shank Dia.
12 mm
Milling Diameter
12 mm

Details

Type of Product
End Mill
Shank Tolerance
h6
Correction Factor Fz
1.5
Finish
TiAlN
Corner Chamfer Angle
45 Degrees
Color Ring
blue
Feed Fz For Side Milling in inox > 900 N/mm2
0.065 mm
End Mill Style
Chamfer
Helix Angle
38 Degrees
Cutting Direction
horizontal, oblique and vertical
End Mill Cutting Type
HPC
Coolant Through
No
Shank Type
DIN 6535 HB to h6
End Mill Material
Carbide
Type
N
Number of Flutes
4
Feed Fz For Side Milling in inox > 900 N/mm2
0.065 mm

Description

Note: Successor product to No. 203022. Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 76 mm Overall length L: 125 mm Shank Dia. Ds: 12 mm Corner chamfer width at 45 Deg: 0.5 mm Feed fz for side milling in INOX > 900 N/mm2: 0.065 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.