Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 12 mm

  • Mfr # 203026 12

  • Zoro # G914382305


product price: $164.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Chamfer
Number of Flutes
4
End Mill Cutting Type
HPC
Type
N
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203026 12
Zoro #
G914382305
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
24 mm
Milling Diameter
12 mm
Neck Dia.
11 mm
Overall Length
125 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Corner Chamfer Width at 45°
0.5 mm
Min. Cutting Depth
0.3 mm
Tolerance Nominal Diameter
e8
Cutting Width Ae for Milling Operation
0.1×D for side milling
Maximum Cutting Depth Ap Max When Side Milling
24 mm
Shank Dia.
12 mm

Details

End Mill Style
Chamfer
Number of Flutes
4
End Mill Cutting Type
HPC
Type
N
End Mill Material
Carbide
Overall Reach
73 mm
Finish
TiAlN
Feed Fz For Side Milling in inox > 900 N/mm2
0.065 mm
Shank Tolerance
h6
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Coolant Through
No
Correction Factor Fz
1.25
Color Ring
blue
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
Helix Angle
38 Degrees
Feed Fz For Side Milling in inox > 900 N/mm2
0.065 mm

Description

Note: Successor product to No. 203025. Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 24 mm Overhang length L1 incl. recess: 73 mm Recess Dia. D1: 11 mm Overall length L: 125 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.