Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 12 mm

  • Mfr # 203440 12

  • Zoro # G814382252


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12 mm
Overall Reach
36 mm
Neck Dia.
11.8 mm
Shank Type
DIN 6535 HA to h6
Cutting Direction
horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203440 12
Zoro #
G814382252
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
12 mm
Neck Dia.
11.8 mm
Milling Diameter
12 mm
Overall Length
83 mm
Length of Cut
26 mm
Min. Cutting Depth
0.05 mm
Cutting Width Ae for Milling Operation
0.1×D for side milling
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Corner Chamfer Width at 45°
0.05 mm

Details

Overall Reach
36 mm
Shank Type
DIN 6535 HA to h6
Cutting Direction
horizontal
Number of Flutes
6
End Mill Material
Carbide
Finish
TiAlN
Type
N
Coolant Through
No
End Mill Style
Chamfer
Helix Angle
45 Degrees
Corner Chamfer Angle
45 Degrees
Standard
DIN 6527
Color Ring
green
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Correction Factor Fz
1.25
Type of Product
End Mill
Shank Tolerance
h6

Description

High stability and extremely smooth cutting action due to at least 6 teeth. Double relief ground clearance angle. Application: For peripheral milling as a finishing operation. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 6 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 No. of teeth Z: 6 Flute length Lc: 26 mm Overhang length L1 incl. recess: 36 mm Recess Dia. D1: 11.8 mm Overall length L: 83 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.