Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 14 mm

  • Mfr # 202720 14

  • Zoro # G014384841


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Depth Ap Max When Side Milling
30 mm
Min. Cutting Depth
0.15 mm
Corner Chamfer Width at 45°
0.15 mm
Shank Tolerance
h6
Color Ring
without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202720 14
Zoro #
G014384841
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
30 mm
Min. Cutting Depth
0.15 mm
Corner Chamfer Width at 45°
0.15 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
7 mm
Neck Dia.
13.8 mm
Shank Dia.
14 mm
Length of Cut
30 mm
Milling Diameter
14 mm
Overall Length
84 mm

Details

Shank Tolerance
h6
Color Ring
without
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.06 mm
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Shank Form
HB
Number of Flutes
4
Coolant Through
No
End Mill Style
Chamfer
Shank Type
DIN 6535 HB to h6
Helix Angle
30 Degrees
Type
H
End Mill Material
Carbide
Finish
TiAlN
Overall Reach
35 mm
Cutting Direction
horizontal, oblique and vertical
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.06 mm

Description

Double relief ground side clearance angle. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 30 mm Overhang length L1 incl. recess: 35 mm Recess Dia. D1: 13.8 mm Overall length L: 84 mm Shank Dia. Ds: 14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.