Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 14 mm

  • Mfr # 202815 14

  • Zoro # G114384628


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Maximum Cutting Depth Ap Max When Side Milling
45 mm
Shank Tolerance
h6
Color Ring
without
Maximum Cutting Depth Ap Max When Slot Milling From Solid
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202815 14
Zoro #
G114384628
UPC #
-
Country of Origin
Austria

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
45 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
7 mm
Corner Chamfer Width at 45°
0.13 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.7 mm
Cutting Width Ae for Milling Operation
0.3×D for side milling
Length of Cut
45 mm
Overall Length
100 mm
Milling Diameter
14 mm
Shank Dia.
14 mm

Details

Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Shank Tolerance
h6
Color Ring
without
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Correction Factor Fz
1.25
Helix Angle
35 Degrees
Number of Flutes
4
End Mill Style
Chamfer
Cutting Direction
horizontal, oblique and vertical
Shank Form
HB
Coolant Through
No
Finish
TiAlN
Type
N
Shank Type
DIN 6535 HB to h6
End Mill Material
Carbide
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm

Description

Double relief ground side clearance angle. With high-performance coating for general-purpose use. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 35 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 45 mm Overall length L: 100 mm Shank Dia. Ds: 14 mm Shank form: HB Corner chamfer width at 45 Deg: 0.13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.