Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 14 mm

  • Mfr # 203480 14

  • Zoro # G714382109


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
14 mm
Shank Type
DIN 6535 HB to h6
Coolant Through
No
End Mill Style
Chamfer
Cutting Direction
horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203480 14
Zoro #
G714382109
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
14 mm
Shank Dia.
14 mm
Overall Length
83 mm
Neck Dia.
13.8 mm
Length of Cut
26 mm
Min. Cutting Depth
0.05 mm
Corner Chamfer Width at 45°
0.05 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Tolerance Nominal Diameter
e8
Cutting Width Ae for Milling Operation
0.1×D for side milling

Details

Shank Type
DIN 6535 HB to h6
Coolant Through
No
End Mill Style
Chamfer
Cutting Direction
horizontal
Overall Reach
36 mm
Type
N
End Mill Material
Carbide
Helix Angle
45 Degrees
Number of Flutes
6
Finish
TiAlN
Standard
DIN 6527
Correction Factor Fz
1.25
Corner Chamfer Angle
45 Degrees
Color Ring
green
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Type of Product
End Mill
Shank Tolerance
h6

Description

High stability and extremely smooth cutting action due to at least 6 teeth. Double relief ground clearance angle. Application: For peripheral milling as a finishing operation. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 6 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HB to h6 No. of teeth Z: 6 Flute length Lc: 26 mm Overhang length L1 incl. recess: 36 mm Recess Dia. D1: 13.8 mm Overall length L: 83 mm Shank Dia. Ds: 14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.