Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 16 mm

  • Mfr # 203024 16

  • Zoro # G714382413


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Maximum Cutting Depth Ap Max When Side Milling
76 mm
Correction Factor Fz
1.5
Min. Cutting Depth
0.3 mm
Tolerance Nominal Diameter
e8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203024 16
Zoro #
G714382413
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Maximum Cutting Depth Ap Max When Side Milling
76 mm
Min. Cutting Depth
0.3 mm
Tolerance Nominal Diameter
e8
Corner Chamfer Width at 45°
0.5 mm
Cutting Width Ae for Milling Operation
0.1×D for side milling
Milling Diameter
16 mm
Shank Dia.
16 mm
Length of Cut
76 mm
Overall Length
150 mm

Details

Correction Factor Fz
1.5
Corner Chamfer Angle
45 Degrees
Color Ring
blue
Feed Fz For Side Milling in inox > 900 N/mm2
0.08 mm
End Mill Cutting Type
HPC
Coolant Through
No
Shank Tolerance
h6
Type of Product
End Mill
End Mill Style
Chamfer
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
4
Type
N
Helix Angle
38 Degrees
End Mill Material
Carbide
Finish
TiAlN
Shank Type
DIN 6535 HB to h6
Feed Fz For Side Milling in inox > 900 N/mm2
0.08 mm

Description

Note: Successor product to No. 203022. Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 76 mm Overall length L: 150 mm Shank Dia. Ds: 16 mm Corner chamfer width at 45 Deg: 0.5 mm Feed fz for side milling in INOX > 900 N/mm2: 0.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.