Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 16 mm

  • Mfr # 203026 16

  • Zoro # G514382255


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Depth Ap Max When Side Milling
32 mm
Cutting Width Ae for Milling Operation
0.1×D for side milling
Type of Product
End Mill
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203026 16
Zoro #
G514382255
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
32 mm
Cutting Width Ae for Milling Operation
0.1×D for side milling
Corner Chamfer Width at 45°
0.5 mm
Tolerance Nominal Diameter
e8
Neck Dia.
15 mm
Shank Dia.
16 mm
Overall Length
150 mm
Min. Cutting Depth
0.3 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Length of Cut
32 mm
Milling Diameter
16 mm

Details

Type of Product
End Mill
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Feed Fz For Side Milling in inox > 900 N/mm2
0.08 mm
Color Ring
blue
Number of Flutes
4
Coolant Through
No
Type
N
Helix Angle
38 Degrees
Correction Factor Fz
1.25
Finish
TiAlN
End Mill Cutting Type
HPC
Overall Reach
100 mm
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HB to h6
End Mill Style
Chamfer
Feed Fz For Side Milling in inox > 900 N/mm2
0.08 mm

Description

Note: Successor product to No. 203025. Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 32 mm Overhang length L1 incl. recess: 100 mm Recess Dia. D1: 15 mm Overall length L: 150 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.