Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 16 mm

  • Mfr # 203480 16

  • Zoro # G014382106


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16 mm
Shank Type
DIN 6535 HB to h6
End Mill Style
Chamfer
Number of Flutes
6
Overall Length
92 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203480 16
Zoro #
G014382106
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
16 mm
Overall Length
92 mm
Milling Diameter
16 mm
Length of Cut
32 mm
Neck Dia.
15.8 mm
Tolerance Nominal Diameter
e8
Cutting Width Ae for Milling Operation
0.1×D for side milling
Corner Chamfer Width at 45°
0.05 mm
Maximum Cutting Depth Ap Max When Side Milling
32 mm
Min. Cutting Depth
0.1 mm

Details

Shank Type
DIN 6535 HB to h6
End Mill Style
Chamfer
Number of Flutes
6
End Mill Material
Carbide
Coolant Through
No
Helix Angle
45 Degrees
Cutting Direction
horizontal
Type
N
Finish
TiAlN
Overall Reach
42 mm
Corner Chamfer Angle
45 Degrees
Standard
DIN 6527
Type of Product
End Mill
Color Ring
green
Correction Factor Fz
1.25
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.089 mm

Description

High stability and extremely smooth cutting action due to at least 6 teeth. Double relief ground clearance angle. Application: For peripheral milling as a finishing operation. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 6 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HB to h6 No. of teeth Z: 6 Flute length Lc: 32 mm Overhang length L1 incl. recess: 42 mm Recess Dia. D1: 15.8 mm Overall length L: 92 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.