Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 16 mm

  • Mfr # 203530 16

  • Zoro # G314382936


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Finish
TiAlN
Coolant Through
No
Length of Cut
32 mm
Number of Flutes
6
Cutting Direction
horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203530 16
Zoro #
G314382936
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
32 mm
Milling Diameter
16 mm
Overall Length
92 mm
Neck Dia.
15 mm
Shank Dia.
16 mm
Cutting Width Ae for Milling Operation
0.05×D for side milling
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
32 mm
Tolerance Nominal Diameter
f8

Details

Finish
TiAlN
Coolant Through
No
Number of Flutes
6
Cutting Direction
horizontal
Type
N
End Mill Style
Square
Helix Angle
45 Degrees
Shank Type
DIN 6535 HA to h6
End Mill Material
Carbide
Overall Reach
42 mm
End Mill Application
High-precision 90° mono milling tools
Type of Product
End Mill
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Color Ring
green

Description

High stability and extremely smooth cutting action due to at least 6 teeth. Eccentric relief ground. Extremely high taper accuracy with tolerances in the um range, for precise 90 Deg angles and plane-parallel surfaces in profile milling. For the most demanding angular accuracy. Cutter corner chamfer undefined due to eccentric relief grinding. With maximum 0.008 mm tapering. Application: For peripheral milling as a finishing operation. Tolerance nominal Dia. f8 No. of teeth Z: 6 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 6 Flute length Lc: 32 mm Overhang length L1 incl. recess: 42 mm Recess Dia. D1: 15 mm Overall length L: 92 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.