Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 16 mm

  • Mfr # 203540 16

  • Zoro # G814382900


product price: $588.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Helix Angle
45 Degrees
Type
N
Coolant Through
No
Number of Flutes
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203540 16
Zoro #
G814382900
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
85 mm
Overall Length
150 mm
Milling Diameter
16 mm
Shank Dia.
16 mm
Tolerance Nominal Diameter
f8
Cutting Width Ae for Milling Operation
0.05×D for side milling
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
85 mm

Details

End Mill Style
Square
Helix Angle
45 Degrees
Type
N
Coolant Through
No
Number of Flutes
8
Shank Type
DIN 6535 HA to h6
End Mill Application
Mono milling tools high-precision 90°
End Mill Material
Carbide
Cutting Direction
horizontal
Finish
TiAlN
Corner Chamfer Angle
90 Degrees
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Shank Tolerance
h6
Correction Factor Fz
1.25
Color Ring
green
Type of Product
End Mill

Description

High stability and extremely smooth cutting action due to at least 6 teeth. Eccentric relief ground. Extremely high taper accuracy with tolerances in the um range, for precise 90 Deg angles and plane-parallel surfaces in profile milling. For the most demanding angular accuracy. Cutter corner chamfer undefined due to eccentric relief grinding. With maximum 0.014 mm tapering. Application: For peripheral milling as a finishing operation. Tolerance nominal Dia. f8 No. of teeth Z: 8 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 8 Flute length Lc: 85 mm Overall length L: 150 mm Shank Dia. Ds: 16 mm Feed fz for side milling in steel < 900 N/mm2: 0.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.