Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 18 mm

  • Mfr # 202720 18

  • Zoro # G114384802


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
9 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
Corner Chamfer Angle
45 Degrees
Min. Cutting Depth
0.18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202720 18
Zoro #
G114384802
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
9 mm
Min. Cutting Depth
0.18 mm
Tolerance Nominal Diameter
e8
Corner Chamfer Width at 45°
0.18 mm
Maximum Cutting Depth Ap Max When Side Milling
36 mm
Overall Length
100 mm
Neck Dia.
17.8 mm
Shank Dia.
18 mm
Length of Cut
36 mm
Milling Diameter
18 mm

Details

Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Shank Tolerance
h6
Shank Form
HB
Correction Factor Fz
1.25
Color Ring
without
End Mill Material
Carbide
End Mill Style
Chamfer
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Type
H
Number of Flutes
4
Overall Reach
45 mm
Shank Type
DIN 6535 HB to h6
Helix Angle
30 Degrees
Finish
TiAlN
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm

Description

Double relief ground side clearance angle. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 36 mm Overhang length L1 incl. recess: 45 mm Recess Dia. D1: 17.8 mm Overall length L: 100 mm Shank Dia. Ds: 18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.