Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 18 mm

  • Mfr # 202825 18

  • Zoro # G814385192


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Shank Tolerance
h6
Correction Factor Fz
1.25
Maximum Cutting Depth Ap Max When Slot Milling From Solid
9 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202825 18
Zoro #
G814385192
UPC #
-
Country of Origin
Austria

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
9 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.1 mm
Corner Chamfer Width at 45°
0.18 mm
Cutting Width Ae for Milling Operation
0.1×D for side milling
Maximum Cutting Depth Ap Max When Side Milling
72 mm
Length of Cut
72 mm
Overall Length
150 mm
Milling Diameter
18 mm
Shank Dia.
18 mm

Details

Shank Tolerance
h6
Correction Factor Fz
1.25
Corner Chamfer Angle
45 Degrees
Color Ring
without
Shank Form
HB
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
Type of Product
End Mill
Number of Flutes
4
Finish
TiAlN
End Mill Style
Chamfer
Type
N
Shank Type
DIN 6535 HB to h6
End Mill Material
Carbide
Helix Angle
35 Degrees
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm

Description

Double relief ground side clearance angle. With high-performance coating for general-purpose use. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 35 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 72 mm Overall length L: 150 mm Shank Dia. Ds: 18 mm Shank form: HB Corner chamfer width at 45 Deg: 0.18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.