Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 18 mm

  • Mfr # 203480 18

  • Zoro # G514382095


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Cutting Width Ae for Milling Operation
0.1×D for side milling
End Mill Style
Chamfer
Number of Flutes
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203480 18
Zoro #
G514382095
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Width Ae for Milling Operation
0.1×D for side milling
Milling Diameter
18 mm
Neck Dia.
17.8 mm
Shank Dia.
18 mm
Length of Cut
32 mm
Maximum Cutting Depth Ap Max When Side Milling
32 mm
Tolerance Nominal Diameter
e8
Overall Length
92 mm
Min. Cutting Depth
0.05 mm
Corner Chamfer Width at 45°
0.05 mm

Details

Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
End Mill Style
Chamfer
Number of Flutes
8
End Mill Material
Carbide
Cutting Direction
horizontal
Coolant Through
No
Shank Type
DIN 6535 HB to h6
Helix Angle
45 Degrees
Overall Reach
42 mm
Type
N
Standard
DIN 6527
Correction Factor Fz
1.25
Color Ring
green
Shank Tolerance
h6
Finish
TiAlN
Feed Fz For Side Milling in Steel < 900 N/mm2
0.089 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.089 mm

Description

High stability and extremely smooth cutting action due to at least 6 teeth. Double relief ground clearance angle. Application: For peripheral milling as a finishing operation. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 8 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HB to h6 No. of teeth Z: 8 Flute length Lc: 32 mm Overhang length L1 incl. recess: 42 mm Recess Dia. D1: 17.8 mm Overall length L: 92 mm Shank Dia. Ds: 18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.