Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 20 mm

  • Mfr # 202170 20

  • Zoro # G514382699


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
20 mm
End Mill Material
Carbide
End Mill Style
Square
Number of Flutes
3
Milling Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202170 20
Zoro #
G514382699
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
20 mm
Milling Diameter
20 mm
Length of Cut
26 mm
Overall Length
92 mm
Min. Cutting Depth
0.01 mm
Neck Dia.
19.5 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
20 mm

Details

End Mill Material
Carbide
End Mill Style
Square
Number of Flutes
3
Type
N
Finish
TiAlN
Helix Angle
45 Degrees
Cutting Direction
horizontal, oblique and vertical
Correction Factor for Vc
1.25
Type of Product
End Mill
Correction Factor Fz
1.25
Shank Type
DIN 6535 HA to h6
Coolant Through
No
Overall Reach
40 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.12 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.1 mm
Corner Chamfer Angle
90 Degrees
Shank Tolerance
h6
Color Ring
without
Standard
DIN 6527

Description

Eccentric relief ground. Dimensions similar to DIN 6527. Tolerance: Size nominal Dia. DC = e8. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 26 mm Overhang length L1 incl. recess: 40 mm Recess Dia. D1: 19.5 mm Overall length L: 92 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.