Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 20 mm

  • Mfr # 202720 20

  • Zoro # G914384811


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Overall Reach
50 mm
Helix Angle
30 Degrees
Shank Dia.
20 mm
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202720 20
Zoro #
G914384811
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
20 mm
Overall Length
104 mm
Neck Dia.
19.8 mm
Length of Cut
41 mm
Milling Diameter
20 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.2 mm
Corner Chamfer Width at 45°
0.2 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm
Maximum Cutting Depth Ap Max When Side Milling
41 mm

Details

Overall Reach
50 mm
Helix Angle
30 Degrees
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
4
End Mill Style
Chamfer
Shank Type
DIN 6535 HB to h6
Type
H
Finish
TiAlN
Coolant Through
No
End Mill Material
Carbide
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.1 mm
Corner Chamfer Angle
45 Degrees
Color Ring
without
Shank Tolerance
h6
Type of Product
End Mill
Shank Form
HB
Feed Fz For Side Milling in Steel < 900 N/mm2
0.12 mm
Correction Factor Fz
1.25

Description

Double relief ground side clearance angle. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 41 mm Overhang length L1 incl. recess: 50 mm Recess Dia. D1: 19.8 mm Overall length L: 104 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.