Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 20 mm

  • Mfr # 202825 20

  • Zoro # G014385169


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Min. Cutting Depth
0.1 mm
Maximum Cutting Depth Ap Max When Side Milling
80 mm
Color Ring
without
Type of Product
End Mill
Corner Chamfer Width at 45°
0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202825 20
Zoro #
G014385169
UPC #
-
Country of Origin
Austria

Dimensions

Min. Cutting Depth
0.1 mm
Maximum Cutting Depth Ap Max When Side Milling
80 mm
Corner Chamfer Width at 45°
0.2 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm
Cutting Width Ae for Milling Operation
0.1×D for side milling
Shank Dia.
20 mm
Overall Length
150 mm
Length of Cut
80 mm
Milling Diameter
20 mm

Details

Color Ring
without
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
1.25
Shank Form
HB
Feed Fz For Side Milling in Steel < 900 N/mm2
0.12 mm
Shank Tolerance
h6
Helix Angle
35 Degrees
Finish
TiAlN
Number of Flutes
4
Shank Type
DIN 6535 HB to h6
End Mill Material
Carbide
End Mill Style
Chamfer
Type
N
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical

Description

Double relief ground side clearance angle. With high-performance coating for general-purpose use. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 35 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 80 mm Overall length L: 150 mm Shank Dia. Ds: 20 mm Shank form: HB Corner chamfer width at 45 Deg: 0.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.