Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 20 mm

  • Mfr # 203024 20

  • Zoro # G914382374


product price: $445.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Chamfer
Helix Angle
38 Degrees
Tolerance Nominal Diameter
e8
Overall Length
175 mm
Maximum Cutting Depth Ap Max When Side Milling
102 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203024 20
Zoro #
G914382374
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
e8
Overall Length
175 mm
Maximum Cutting Depth Ap Max When Side Milling
102 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm
Min. Cutting Depth
0.3 mm
Corner Chamfer Width at 45°
0.5 mm
Milling Diameter
20 mm
Shank Dia.
20 mm
Length of Cut
102 mm
Cutting Width Ae for Milling Operation
0.1×D for side milling

Details

End Mill Style
Chamfer
Helix Angle
38 Degrees
Color Ring
blue
Type of Product
End Mill
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Shank Type
DIN 6535 HB to h6
Type
N
Coolant Through
No
End Mill Material
Carbide
Finish
TiAlN
Cutting Direction
horizontal, oblique and vertical
Feed Fz For Side Milling in inox > 900 N/mm2
0.1 mm
Number of Flutes
4
End Mill Cutting Type
HPC
Correction Factor Fz
1.5

Description

Note: Successor product to No. 203022. Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 102 mm Overall length L: 175 mm Shank Dia. Ds: 20 mm Corner chamfer width at 45 Deg: 0.5 mm Feed fz for side milling in INOX > 900 N/mm2: 0.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.