Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 20 mm

  • Mfr # 203440 20

  • Zoro # G414382232


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Shank Type
DIN 6535 HA to h6
End Mill Style
Chamfer
Helix Angle
45 Degrees
End Mill Material
Carbide
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203440 20
Zoro #
G414382232
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
38 mm
Neck Dia.
19.8 mm
Milling Diameter
20 mm
Overall Length
104 mm
Shank Dia.
20 mm
Min. Cutting Depth
0.05 mm
Cutting Width Ae for Milling Operation
0.1×D for side milling
Maximum Cutting Depth Ap Max When Side Milling
38 mm
Corner Chamfer Width at 45°
0.05 mm
Tolerance Nominal Diameter
e8

Details

Shank Type
DIN 6535 HA to h6
End Mill Style
Chamfer
Helix Angle
45 Degrees
End Mill Material
Carbide
Finish
TiAlN
Cutting Direction
horizontal
Overall Reach
48 mm
Type
N
Coolant Through
No
Number of Flutes
8
Corner Chamfer Angle
45 Degrees
Color Ring
green
Shank Tolerance
h6
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.107 mm
Correction Factor Fz
1.25
Standard
DIN 6527

Description

High stability and extremely smooth cutting action due to at least 6 teeth. Double relief ground clearance angle. Application: For peripheral milling as a finishing operation. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 8 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 No. of teeth Z: 8 Flute length Lc: 38 mm Overhang length L1 incl. recess: 48 mm Recess Dia. D1: 19.8 mm Overall length L: 104 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.